Shop All Fixed Ladders
Tri-Arc
16 ft Fixed Ladder with Safety Cage, Steel, 17 Steps, Top Exit, Gray Powder Coated Finish
Mfr # WLFC1117
Zoro # G2232581
product price: $1,285.99
/ea
Item requires special delivery charges. A $625.00 per item surcharge will be applied.
$1,285.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 17
- Overall Height 16 ft
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLFC1117
- Zoro # G2232581
- Country of Origin Viet Nam
- Category Fixed Ladders
Dimensions
Overall Height | 16 ft |
Overall Width | 36 in |
Top Step Height | 16 ft |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Tread Depth | 3/4" |
Ladder Height | 16 ft |
Details
Item | Fixed Ladder with Safety Cage |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 17 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Top |
Climbing Angle | 90 ? |
Color | Gray |
Rung Spacing | 12" |
Item - Fixed Ladders | Fixed Cage Ladder |
Description
Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Top, Overall Height 16 ft, Overall Width 36 in, Material Steel, Load Capacity 500 lb, Number of Steps 17, Top Step Height 16 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Gray Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 6 Inch V Groove Semi Steel Swivel Caster Set with Roller Bearings 2 Brakes SCC (SCC-30CS620-VGR-2-TLB-2)
- ZORO SELECT Cube Truck, 7 cu. yd., 800 lb. Cap, Gray (36FL38)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 2B)
- ZIPWALL Ext. Adaptor, Red, 5-3/4 In. x 2-1/8 In. (SLD)
- TRI-ARC 10 ft. 6" Ladder, Walk-Thru Fixed, Steel, 8-Rung, Steel, 8 Steps, Top Exit, Safety Yellow Finish (WLFS0208-Y)
- TRI-ARC 21 ft. 6" Ladder, Walk-Thru Fixed, Steel, 19-Rung, Steel, 19 Steps, Safety Yellow Finish (WLFS0219-Y)
- TRI-ARC 112 in Ladder, Steel, 7 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7507242)
- TRI-ARC 15 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 13-Rung, Steel, 13 Steps, Safety Yellow Finish (WLFC1213-Y)
- TRI-ARC 14 ft 2 in Fixed Ladder, Aluminum, 14 Steps, Side Step Exit, Aluminum Finish, 300 lb Load Capacity (WLA10SS)
- TRI-ARC 82 in Ladder, Steel, 4 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9004246)
- TRI-ARC 16 ft Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Gray Powder Coated Finish (WLFC1213)
- Tri-Arc Ladders