Shop All Fixed Ladders
Tri-Arc
16 ft Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Gray Powder Coated Finish
Mfr # WLFC1213
Zoro # G2232426
Item requires special delivery charges. A $525.00 per item surcharge will be applied.
$1,440.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 13
- Overall Height 16 ft
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # WLFC1213
- Zoro # G2232426
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 16 ft |
Overall Width | 36 in |
Top Step Height | 12 ft |
Step Width | 18 in |
Handrail Height | 42 in |
Rung Dia. | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Tread Depth | 3/4" |
Ladder Height | 12 ft |
Details
Item | Fixed Ladder with Safety Cage |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 13 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Top |
Rung Spacing | 12" |
Climbing Angle | 90 ? |
Color | Gray |
Item - Fixed Ladders | Walk-Thru Fixed Cage Ladder |
Description
Fixed Ladder with Safety Cage, Walk-Thru Included Yes, Exit Top, Overall Height 16 ft, Overall Width 36 in, Material Steel, Load Capacity 500 lb, Number of Steps 13, Top Step Height 12 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Gray Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrail Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 5/16" x 4' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (516G100SOS-4)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 8" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels (S-EHD2-83GB95)
- VESTIL Silver Aluminum Dual Handle Hand Truck 500 lb Pneumatice Wheels (ALUM-H)
- ELLIS Holdown Springs, Pawl Spring (15-020)
- TRI-ARC 15 ft Fixed Ladder with Safety Cage, Steel, 12 Steps, Top Exit, Gray Powder Coated Finish (WLFC1212)
- TRI-ARC 20 ft. Ladder, Standard Fixed Cage, Steel, 21-Rung, Steel, 21 Steps, Safety Yellow Finish (WLFC1121-Y)
- TRI-ARC 21 ft. Ladder, Standard Fixed Cage, Steel, 22-Rung, Steel, 22 Steps, Safety Yellow Finish (WLFC1122-Y)
- TRI-ARC 23 ft Fixed Ladder with Safety Cage, Steel, 20 Steps, Top Exit, Gray Powder Coated Finish (WLFC1220)
- TRI-ARC 21 ft. 6" Ladder, Walk-Thru Fixed, Steel, 19-Rung, Steel, 19 Steps, Safety Yellow Finish (WLFS0219-Y)
- TRI-ARC 23 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 21-Rung, Steel, 21 Steps, Safety Yellow Finish (WLFC1221-Y)
- COTTERMAN Storage Tank Ladder, Steel, 7 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST07AL C1)
- Tri-Arc Ladders