Shop All Fixed Ladders
Tri-Arc
16 ft. 6" Ladder, Walk-Thru Fixed, Steel, 14-Rung, Steel, 14 Steps, Safety Yellow Finish
Mfr # WLFS0214-Y
Zoro # G2281793
product price: $753.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$753.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 14
- Overall Height 16 ft. 6"
- Top Step Height 13 ft.
- Walk-Thru Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLFS0214-Y
- Zoro # G2281793
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 16 ft. 6" |
Top Step Height | 13 ft. |
Step Width | 18 in |
Handrail Height | 42" |
Rung Dia. | 3/4 in |
Details
Item | Ladder,Walk-Thru Fixed,Steel,14-Rung |
Material | Steel |
Number of Steps | 14 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Finish | Safety Yellow |
Rung Spacing | 12" |
Ladder Tread | Steps-Grip Strut Tread |
Description
Ladder,Walk-Thru Fixed,Steel,14-Rung
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 63" - CAP: 2200 LBS (PSE22MSL-63)
- LITTLE GIANT A-Frame Truck, Single-Sided, 40x24 (AFS-2440-6PH)
- US CARGO CONTROL 2" x 12' Yellow Ratchet Strap w/ Double J Hook (5012WH-Y)
- GLOBAL INDUSTRIAL 4000 Lb. Cap. Pallet Carousel & Skid Turntable, 51 Usable Dia. (988946)
- TRI-ARC 14 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFC1212-Y)
- TRI-ARC 92 in Ladder, Steel, 5 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9005246)
- TRI-ARC 6 ft. 6" Ladder, Walk-Thru Fixed, Steel, 4-Rung, Steel, 4 Steps, Top Exit, Safety Yellow Finish (WLFS0204-Y)
- TRI-ARC 132 in Ladder, Steel, 9 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7509246)
- TRI-ARC 19 ft. Ladder, Steel, Standard Fixed, 20-Rung, Steel, 20 Steps, Safety Yellow Finish (WLFS0120-Y)
- TRI-ARC 32 ft Fixed Ladder with Safety Cage, Steel, 29 Steps, Top Exit, Gray Powder Coated Finish (WLFC1229)
- COTTERMAN Storage Tank Ladder, Steel, 9 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST09AL C1)
- Tri-Arc Ladders