Shop All Rolling Ladders
Tri-Arc
156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity
Mfr # KDSR112246-D3
Zoro # G2232706
Item requires special delivery charges. A $875.00 per item surcharge will be applied.
$1,297.99
Free 30-Day Returns
Key Features
- Platform Height 120 in
- Number of Steps 12
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # KDSR112246-D3
- Zoro # G2232706
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 120 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 156 in |
Bottom Width | 35 in |
Base Depth | 110 in |
Handrail Height | 36 in |
Step Width | 24 in |
Step Depth | 7 in |
Overall Width | 35 in |
Manufacturers Warranty Length | 1 yr |
Description
Rolling Ladder, Material Steel, Platform Height 120 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 156 in, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 110 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Rope Clamp Kit (6285)
- C.E. SMITH Pkg Wheel Chocks - 5 in. x 6 in. x 4 in. (32600)
- WESCO Professional Series Double Cylinder Truck, CC-2 (210124)
- FABENCO Safety Gate, 18"-24", Steel (G72-21)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112242-D3)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDEC112242)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCS500530246)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112246)
- TRI-ARC 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR004246-D2)
- TRI-ARC 156 in H Steel Configurable Rolling Ladder, 12 Steps, 450 lb Load Capacity (UKDEC112242)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 12-Step (KDEC112246-Y)
- Tri-Arc Rolling Ladders