Shop All Rolling Ladders
Tri-Arc
156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity
Mfr # KDEC112242
Zoro # G2232968
Item requires special delivery charges. A $980.00 per item surcharge will be applied.
$1,296.99
Free 30-Day Returns
Key Features
- Platform Height 120 in
- Number of Steps 12
- Platform Depth 17 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # KDEC112242
- Zoro # G2232968
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 120 in |
Platform Depth | 17 in |
Platform Width | 24 in |
Overall Height | 156 in |
Bottom Width | 35 in |
Base Depth | 116 in |
Step Depth | 8 1/2 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 36 in |
Overall Width | 35 in |
Description
Rolling Ladder, Material Steel, Platform Height 120 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 156 in, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 116 in, Overall Width 35 in, Climbing Angle 50 Degrees , Step Depth 8 1/2 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Proof Coil Chain, Natural, 20 ft L, 1900 lb (34RZ07)
- CROSBY Shackle, 1 in., 17,000 lb. (1019551)
- DAYTON Equipment Roller, Fixed, 5,500 lb. Cap (2MPR6)
- WERNER 9 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7306-4C)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108245-D4)
- TRI-ARC Rolling Ladder, Handrails, 9-Step (KDSR109246-D2)
- TRI-ARC Rolling Ladder, 5 Steps, Serrated Tread (WLAR105245)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (UCU500940246)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (UCS500940246)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 8-Step (KDEC108246-Y)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214X)
- Tri-Arc Ladders