Shop All Rolling Ladders
Tri-Arc
156 in H Steel Configurable Rolling Ladder, 12 Steps, 450 lb Load Capacity
Mfr # UKDEC112246
Zoro # G9906714
product price: $1,132.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
$1,132.99
Free 30-Day Returns
Key Features
- Platform Height 120 in
- Number of Steps 12
- Platform Depth 17 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # UKDEC112246
- Zoro # G9906714
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 120 in |
Platform Depth | 17 in |
Platform Width | 24 in |
Overall Height | 156 in |
Bottom Width | 35 in |
Base Depth | 116 in |
Handrail Height | 36 in |
Overall Width | 35 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 8 1/2 in |
Step Width | 24 in |
Description
Configurable Rolling Ladder, Material Steel, Platform Height 120 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 156 in, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 116 in, Overall Width 35 in, Climbing Angle 50 Degrees , Step Depth 8 1/2 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Shock-Absorbing Castr, 550 lb (GDS-150A-RF)
- BALLYMORE Roll Work Platform, Steel, Single, 60 In.H (SEP6-2460)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow (EE2602DFX3)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 57In (5JEU9)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108244-D4)
- TRI-ARC 136 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSP110246)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106246)
- TRI-ARC 64 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (KDMF104166)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106245-D4)
- TRI-ARC 72 in H Aluminum Rolling Ladder, 4 Steps (WLAR104245-D4)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114242-D3)
- Tri-Arc Rolling Ladders