Shop All Rolling Ladders
Tri-Arc
156 in H Aluminum Rolling Ladder, 12 Steps, 350 lb Load Capacity
Mfr # WLAR112244
Zoro # G0980756
product price: $1,982.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$1,982.99
Free 30-Day Returns
Key Features
- Platform Height 120 in
- Number of Steps 12
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLAR112244
- Zoro # G0980756
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 120 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 156 in |
Bottom Width | 38 in |
Base Depth | 92 in |
Overall Width | 38 in |
Handrail Height | 36 in |
Step Width | 24 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Description
Rolling Ladder, Material Aluminum, Platform Height 120 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 156 in, Number of Steps 12, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 24 in, Bottom Width 38 in, Base Depth 92 in, Overall Width 38 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Safety Latch Kit (GGS_57077)
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. (7104486)
- DEWALT Plastic Caps, Plastic, PK20 (DXLPK741)
- RONSTAN Bow Shackle, Screw Pin, 1545 lb. (RF635)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106164-D4)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDSR107162-D3)
- TRI-ARC 82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (WLAR105164-D5)
- TRI-ARC 122 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDSR108242-XR)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108245-D4)
- TRI-ARC 156 in H Steel All Direction Ladder, 12 Steps, 450 lb Load Capacity (KDED112246)
- TRI-ARC 72 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity (WLAR104165-D5)
- Tri-Arc Ladders