Shop All Rolling Ladders
Tri-Arc
152 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity
Mfr # KDSR111246-XR
Zoro # G3374150
product price: $1,611.99
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.
$1,611.99
Free 30-Day Returns
Key Features
- Platform Height 110 in
- Number of Steps 11
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # KDSR111246-XR
- Zoro # G3374150
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 110 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 152 in |
Bottom Width | 35 in |
Base Depth | 103 in |
Step Width | 24 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 42 in |
Overall Width | 35 in |
Description
Rolling Ladder, Material Steel, Platform Height 110 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 152 in, Number of Steps 11, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 103 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Rear-Exit Gate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 1" x 6Ft 300 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ S-HOOKS (S1001)
- GLADIATOR CARGO NETS SafetyWeb Cargo Net: Extra Large (10' x 12' ft.) (XSW-100)
- THERN Pedestal Base For 5Pt10 Crane, Upright M (5BP10S)
- MILWAUKEE HAND TRUCKS Semi-Pneumatic Tire, 8" (DCR8321)
- TRI-ARC 152 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (KDSR111242-XR)
- TRI-ARC 96 in H Steel Stock Picking Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSP106246)
- TRI-ARC 126 in H Steel Tilt and Roll Ladder, 9 Steps, 450 lb Load Capacity (KDRF109166)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103162)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108244-D4)
- TRI-ARC 66 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (KDTF103166)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A3E10B4W5C1P6)
- Tri-Arc Ladders