Shop All Fixed Ladders
Tri-Arc
14 ft. Ladder, Steel, Standard Fixed, 15-Rung, Steel, 15 Steps, Safety Yellow Finish
Mfr # WLFS0115-Y
Zoro # G2281577
original price:
$665.49
12% off
new price: $580.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$580.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 15
- Overall Height 14 ft.
- Top Step Height 14 ft.
- Walk-Thru Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLFS0115-Y
- Zoro # G2281577
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 14 ft. |
Top Step Height | 14 ft. |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Item | Ladder,Steel,Standard Fixed,15-Rung |
Material | Steel |
Number of Steps | 15 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Finish | Safety Yellow |
Rung Spacing | 12" |
Ladder Tread | Steps-EZY Tread |
Description
Ladder,Steel,Standard Fixed,15-Rung
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plat Castr, Polyurthan, 5 in, 145 lb (1UHN8)
- PEWAG Chain Sling, G120, QOS, Alloy Steel, 5 ft. L (10G120QOS/5)
- METALTECH Levelling Jack Hollow, Steel (M-MBSJS24H)
- DAYTON Push Trolley, 10000 lb. Load Capacity (55HE70)
- TRI-ARC 62 in Ladder, Aluminum, 2 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL502)
- TRI-ARC 102 in Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7506246)
- TRI-ARC 14 ft. 6" Ladder, Walk-Thru Fixed, Steel, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0212-Y)
- TRI-ARC 9 ft. Ladder, Steel, Standard Fixed, 10-Rung, Steel, 10 Steps, Safety Yellow Finish (WLFS0110-Y)
- TRI-ARC 12 ft Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Gray Powder Coated Finish (WLFC1113)
- TRI-ARC 5 ft. Ladder, Steel, Standard Fixed, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0106-Y)
- TRI-ARC 18 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFC1216-Y)
- Tri-Arc Ladders