Shop All Rolling Ladders
Tri-Arc
136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity
Mfr # KDEC110246
Zoro # G2232995
product price: $919.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$919.99
Free 30-Day Returns
Key Features
- Platform Height 100 in
- Number of Steps 10
- Platform Depth 17 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # KDEC110246
- Zoro # G2232995
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 100 in |
Platform Depth | 17 in |
Platform Width | 24 in |
Overall Height | 136 in |
Bottom Width | 35 in |
Base Depth | 99 in |
Handrail Height | 36 in |
Step Width | 24 in |
Overall Width | 35 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 8 1/2 in |
Description
Rolling Ladder, Material Steel, Platform Height 100 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 136 in, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 99 in, Overall Width 35 in, Climbing Angle 50 Degrees , Step Depth 8 1/2 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Three Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 2ft L, Oblong Link to Hook, 9,000lb (TOS-EE2-801-02)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Manual Pallet Jack GWK-PTH50-LW - Fits Crown Model # PTH50 (Newer) (GWK-PTH50-LW)
- WERNER Two-Person Scaffolding Stage, 24 Ft. L (2524)
- DAYTON Wire Rope Clip, 5/8 In, Maleable Iron (2VKJ8)
- TRI-ARC 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (WLAR002245-D4)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106245-D5)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 7-Step (KDEC107166-Y)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDEC115246)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103244-D4)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDSR105166)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 600 lb Load Capacity (KDHD106246)
- Tri-Arc Rolling Ladders