Shop All Fixed Ladders
Tri-Arc
132 in Ladder, Steel, 9 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity
Mfr # UCL9009246
Zoro # G9831342
product price: $579.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$579.99
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Material Steel
- Number of Steps 9
- Overall Height 132 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # UCL9009246
- Zoro # G9831342
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 132 in |
Overall Width | 30 in |
Top Step Height | 90 in |
Step Width | 24 in |
Handrail Height | 42 in |
Bottom Width | 30 in |
Platform Height | 90" |
Step Depth | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Ladder |
Load Capacity | 1,000 lb |
Material | Steel |
Number of Steps | 9 |
Standards | Osha |
Finish | Yellow Powder Coated |
Handrails Included | Yes |
Climbing Angle | 90 ? |
Ladder Tread | Perforated |
Color | Yellow |
Step Tread | Perforated |
Vertical Clearance | 88 in |
Item - Fixed Ladders | Standard 90 Angle Base Ladder - Perforated |
Description
Item Ladder, Overall Height 132 in, Overall Width 30 in, Step Tread Perforated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 90 Degrees , Number of Steps 9, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 88 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 90 in, Standards OSHA, Step Depth 2 1/2 in, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 4" x 12' - 2-ply (EE2-904-12-T4)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 5/8" x 9 (JETBGV58X9)
- LOOS Single Shank Ball, 304 SS, Size 3/16 (MS20664C6)
- ZORO SELECT Kingpin Swivel Caster, Rubber, 5 in, 330 lb (LEXR-POEV 125XR-FI-SG)
- TRI-ARC 30 ft Fixed Ladder with Safety Cage, Steel, 27 Steps, Top Exit, Gray Powder Coated Finish (WLFC1227)
- TRI-ARC 32 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 30-Rung, Steel, 30 Steps, Safety Yellow Finish (WLFC1230-Y)
- TRI-ARC 13 ft. Ladder, Steel, Standard Fixed, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0114-Y)
- TRI-ARC 102 in Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5006246)
- TRI-ARC 17 ft. Ladder, Steel, Standard Fixed, 18-Rung, Steel, 18 Steps, Safety Yellow Finish (WLFS0118-Y)
- TRI-ARC 18 ft Fixed Ladder with Safety Cage, Steel, 15 Steps, Top Exit, Gray Powder Coated Finish (WLFC1215)
- COTTERMAN 6 ft Fixed Ladder, Steel, 6 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F6S C1)
- Tri-Arc Ladders