Shop All Rolling Ladders
Tri-Arc
132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity
Mfr # UCS500930242
Zoro # G9958067
product price: $1,743.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$1,743.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Supported / Unsupported Supported
- Platform Depth 30 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # UCS500930242
- Zoro # G9958067
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 132 in |
Bottom Width | 41 in |
Base Depth | 107 in |
Step Depth | 10 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 9 |
Supported / Unsupported | Supported |
Load Capacity | 300 lb |
Step Tread | Serrated |
Material | Steel |
Color | Yellow |
Handrails Included | Yes |
Standards | OSHA 1910.29 and ANSI A14.7 |
Climbing Angle | 50 ? |
Ladder Actuation | Locking Casters |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Ladder Tread | Serrated |
Description
Supported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 90 in, Platform Width 24 in, Platform Depth 30 in, Overall Height 132 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 41 in, Base Depth 107 in, Number of Steps 9, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 10 in, Step Width 24 in, Step Tread Serrated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ Standard Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity (DF3-2748)
- OTC Load Rotor Sling (1806A)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Gray (CRA100182)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4048-6PHFL)
- TRI-ARC Rolling Ladder, 2 Steps, Ribbed Tread (WLAR102244)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDEC103242)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115242)
- TRI-ARC 82 in H Aluminum Wheelbarrow Ladder, 5 Steps, 350 lb Load Capacity (WLARTR105164)
- TRI-ARC 102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (WLAR107244-D5)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 12-Step (KDEC112246-Y)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A1E10B8D3C1P6)
- Tri-Arc Ladders