Shop All Rolling Ladders
Tri-Arc
132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity
Mfr # WLAR110245-D5
Zoro # G0980150
product price: $2,098.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$2,098.99
Free 30-Day Returns
Key Features
- Platform Height 100 in
- Number of Steps 10
- Platform Depth 28 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLAR110245-D5
- Zoro # G0980150
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 100 in |
Platform Depth | 28 in |
Platform Width | 24 in |
Overall Height | 132 in |
Bottom Width | 36 in |
Base Depth | 93 in |
Overall Width | 36 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Handrail Height | 32 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 100 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 132 in, Number of Steps 10, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 28 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 93 in, Overall Width 36 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pallet Jack, 4400 lb., Quiet, Steel, Red (32HD10)
- PEERLESS CHAIN 3/8 SELF-LK HK LAT KIT, UPC, 8490399 (8490399)
- ZORO SELECT Jack Chain, Single, Brass, Sz 20, 3 Lb, 100Ft (2ZDF6)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 275 lb., NSF-Listed Plate Type B (33H716)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR104246-D2)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 5-Step (KDEC105162-Y)
- TRI-ARC 186 in H Steel All Direction Ladder, 15 Steps, 450 lb Load Capacity (KDAD115242)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003246-D3)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106245-D4)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDSR105166)
- TRI ARC MANUFACTURING 3 Step Aluminum Rolling Ladder, 24"W Grip Step, W/O Handrails - WLAR003245 (WLAR003245)
- Tri-Arc Rolling Ladders