Shop All Fixed Ladders
This Product is Discontinued
Tri-Arc
13 ft Fixed Ladder, Steel, 10 Steps, Top Exit, Gray Powder Coated Finish, 500 lb Load Capacity (Discontinued)
Mfr # WLFS0210
Zoro # G0980841
Item requires special delivery charges. A $294.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 10
- Overall Height 13 ft
- Overall Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLFS0210
- Zoro # G0980841
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 13 ft |
Overall Width | 25 in |
Top Step Height | 9 ft |
Step Width | 18 in |
Handrail Height | 42 in |
Rung Dia. | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Tread Depth | 3/4" |
Ladder Height | 9 ft |
Details
Item | Fixed Ladder |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 10 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Top |
Color | Gray |
Item - Fixed Ladders | Walk-Thru Fixed Ladder |
Climbing Angle | 90 Degrees |
Rung Spacing | 12" |
Description
Fixed Ladder, Walk-Thru Included Yes, Exit Top, Overall Height 13 ft, Overall Width 25 in, Material Steel, Load Capacity 500 lb, Number of Steps 10, Top Step Height 9 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Gray Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrail Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.