Shop All Rolling Ladders
Tri-Arc
126 in H Steel Tilt and Roll Ladder, 9 Steps, 450 lb Load Capacity
Mfr # KDRF109166
Zoro # G2139615
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$660.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # KDRF109166
- Zoro # G2139615
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 126 in |
Bottom Width | 37 in |
Base Depth | 73 1/2 in |
Overall Width | 37 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 16 in |
Handrail Height | 36 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 126 in, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 37 in, Base Depth 73 1/2 in, Overall Width 37 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 10 in Semi-Pneumatic Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Bar, Steel, 1-1/16 in.W x 84 inL (6926T-1063-84)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L09)
- GENIE PL SW Dual Caster, 2 in. x 1.88 in. (6415GT)
- LOUISVILLE 20 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3220)
- TRI-ARC 126 in H Steel Tilt and Roll Ladder, 9 Steps, 450 lb Load Capacity (KDRF109162)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDSR108246-D3)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDEC110246)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110246-D2)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDSR107166)
- TRI-ARC Rolling Ladder, All-Terrain, 12-Step (KDRF112166)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity (WA-ML113214G)
- Tri-Arc Ladders