Shop All Rolling Ladders
Tri-Arc
126 in H Steel Tilt and Roll Ladder, 9 Steps, 450 lb Load Capacity
Mfr # KDRF109162
Zoro # G2139588
Item requires special delivery charges. A $495.00 per item surcharge will be applied.
$711.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # KDRF109162
- Zoro # G2139588
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 126 in |
Bottom Width | 37 in |
Base Depth | 73 1/2 in |
Step Width | 16 in |
Handrail Height | 36 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 37 in |
Step Depth | 7 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 90 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 126 in, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 37 in, Base Depth 73 1/2 in, Overall Width 37 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 10 in Semi-Pneumatic Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 115 lb, D (1UHK2)
- COFFING HOISTS Coffing Oil (14J11)
- RAYMOND PRODUCTS Bar and Pipe Truck, 1200 lb., 63" (975US)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE1602NFX20)
- TRI-ARC 126 in H Steel Tilt and Roll Ladder, 9 Steps, 450 lb Load Capacity (KDRF109166)
- TRI-ARC 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (WLSR003246)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDEC110246)
- TRI-ARC 136 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSP110246)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108245-D4)
- TRI-ARC 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (WLAR002245-D4)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A6E10B4D3C1P6)
- Tri-Arc Rolling Ladders