Shop All Fixed Ladders
Tri-Arc
122 in Ladder, Steel, 8 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity
Mfr # UCL7508242
Zoro # G9831394
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$722.99
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Material Steel
- Number of Steps 8
- Overall Height 122 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # UCL7508242
- Zoro # G9831394
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 122 in |
Overall Width | 30 in |
Top Step Height | 80 in |
Step Width | 24 in |
Handrail Height | 42 in |
Platform Height | 80" |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Bottom Width | 30 in |
Details
Item | Ladder |
Load Capacity | 1,000 lb |
Material | Steel |
Number of Steps | 8 |
Standards | Osha |
Finish | Yellow Powder Coated |
Color | Yellow |
Climbing Angle | 75 ? |
Vertical Clearance | 78 in |
Handrails Included | Yes |
Step Tread | Serrated |
Ladder Tread | Serrated |
Item - Fixed Ladders | Standard 75 Angle Base Ladder - Serrated |
Description
Item Ladder, Overall Height 122 in, Overall Width 30 in, Step Tread Serrated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 75 Degrees , Number of Steps 8, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 78 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 80 in, Standards OSHA, Step Depth 7 in, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 16 ft L, 4 in W, Polyester, Yellow (EE2804DFX16)
- ZORO SELECT Guardrail, 6 Ft. L, 3-1/2 Ft. H, Yellow (10K024)
- ZORO SELECT Frame Of Roller (D215E)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 3/8" Diameter, 600Ft L (PD3/8)
- TRI-ARC 21 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1122)
- TRI-ARC 12 ft Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Gray Powder Coated Finish (WLFC1113)
- TRI-ARC 25 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1222)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Gray Powder Coated Finish (WLFC1221)
- TRI-ARC 82 in Ladder, Steel, 4 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9004246)
- TRI-ARC 16 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFC1214-Y)
- EXTREME MAX Extreme Max 3005.4105 Weld-Free Fixed Dock Ladder - 4-Step (3005.4105)
- Tri-Arc Ladders