Shop All Rolling Ladders
Tri-Arc
122 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity
Mfr # KDSR108246-XR
Zoro # G3374187
product price: $1,399.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,399.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # KDSR108246-XR
- Zoro # G3374187
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 122 in |
Bottom Width | 35 in |
Base Depth | 84 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Step Width | 24 in |
Handrail Height | 42 in |
Overall Width | 35 in |
Description
Rolling Ladder, Material Steel, Platform Height 80 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 122 in, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 84 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Rear-Exit Gate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Plastic Bolt Caps For Bollards, 3/8" Size, 50pcs/bag (BC-BK-38-PK)
- ZORO SELECT Caster Wheel, 650 lb., 6 D x 2 In. (2RZD9)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 3330 lb (61013)
- PEERLESS Closed Deck Pulley Block, Fibrous Rope, 5/8 in Max Cable Size, Not Rated Max Load (3-050-20-86-)
- TRI-ARC 122 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDSR108242-XR)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D5)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112246-XR)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDEC106162)
- TRI-ARC 82 in H Aluminum Wheelbarrow Ladder, 5 Steps, 350 lb Load Capacity (WLARTR105245)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 3-Step (KDEC103246-Y)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH526R)
- Tri-Arc Rolling Ladders