Shop All Rolling Ladders
Tri-Arc
122 in H Aluminum Wheelbarrow Ladder, 9 Steps, 350 lb Load Capacity
Mfr # WLARTR109244
Zoro # G3373730
product price: $1,131.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,131.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLARTR109244
- Zoro # G3373730
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 122 in |
Bottom Width | 37 in |
Base Depth | 76 1/2 in |
Overall Width | 37 in |
Handrail Height | 32 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Description
Wheelbarrow Ladder, Material Aluminum, Platform Height 90 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 122 in, Number of Steps 9, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 76 1/2 in, Overall Width 37 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Aluminum Mill, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- ZORO SELECT Anchor Shackle, 19,000 lb. Work Load, PK5 (8064005)
- NITE IZE Cord Tightener, 4 Pack (NCJ-01-4R3)
- ZORO SELECT Dock Bumper, 24x5-1/4x13 In. (22NT73)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114246-D2)
- TRI-ARC 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR004246)
- TRI-ARC 126 in H Steel Tilt and Roll Ladder, 9 Steps, 450 lb Load Capacity (KDRF109162)
- TRI-ARC Rolling Ladder, All-Terrain, 12-Step (KDRF112166)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDEC107246)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 9-Step (KDEC109246-Y)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A6E20B4C2P6)
- Tri-Arc Rolling Ladders