Shop All Rolling Ladders
Tri-Arc
122 in H Aluminum Rolling Ladder, 9 Steps, 350 lb Load Capacity
Mfr # WLAR109245-D5
Zoro # G0980099
product price: $2,061.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,061.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 28 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLAR109245-D5
- Zoro # G0980099
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 28 in |
Platform Width | 24 in |
Overall Height | 122 in |
Bottom Width | 36 in |
Base Depth | 86 in |
Step Depth | 7 in |
Step Width | 24 in |
Handrail Height | 32 in |
Overall Width | 36 in |
Manufacturers Warranty Length | 1 yr |
Description
Rolling Ladder, Material Aluminum, Platform Height 90 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 122 in, Number of Steps 9, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 28 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 86 in, Overall Width 36 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Channel, 120 in.L, Diamond, 2in.H (3232014-10)
- WERNER Straight Ladder, Aluminum, 375 lb Load Capacity (514-1)
- VESTIL Pallet Truck, Dead Man Brake, 5.5K, 27x48 (PM5-2748-DMHB)
- LUXOR EC11 Industrial Cart Tub Top B (EC11-NDUST-B)
- TRI-ARC 122 in H Aluminum Rolling Ladder, 9 Steps, 350 lb Load Capacity (WLAR109244-D5)
- TRI-ARC 76 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (KDTF104242)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112242-D3)
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113242)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115242-XR)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114242-D3)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 800 lb Load Capacity (2610R2632A3E24B4W5C1P6)
- Tri-Arc Rolling Ladders