Shop All Fixed Ladders
Tri-Arc
12 ft. Ladder, Standard Fixed Cage, Steel, 13-Rung, Steel, 13 Steps, Safety Yellow Finish
Mfr # WLFC1113-Y
Zoro # G2280892
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$718.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 13
- Overall Height 12 ft.
- Top Step Height 12 ft.
- Walk-Thru Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # WLFC1113-Y
- Zoro # G2280892
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 12 ft. |
Top Step Height | 12 ft. |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Item | Ladder,Standard Fixed Cage,Steel,13-Rung |
Material | Steel |
Number of Steps | 13 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Finish | Safety Yellow |
Rung Spacing | 12" |
Item - Fixed Ladders | Fixed Cage Ladder |
Ladder Tread | Steps-EZY Tread |
Description
Ladder,Standard Fixed Cage,Steel,13-Rung
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Spring, MHG114G (MHG114G)
- PEERLESS Chain, Straight, 10 ft., 4500 lb., Welded (5050310)
- PROSOURCE ProSource TC-500 Furniture Dolly, 1000 lb Weight Capacity, Wood Construction Platform (TC-500)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A1E10B8C1P6)
- TRI-ARC 102 in Ladder, Aluminum, 6 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL506)
- TRI-ARC 33 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1230)
- TRI-ARC 16 ft Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Gray Powder Coated Finish (WLFC1213)
- TRI-ARC 22 ft Fixed Ladder with Safety Cage, Steel, 19 Steps, Top Exit, Gray Powder Coated Finish (WLFC1219)
- TRI-ARC 18 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFC1216-Y)
- TRI-ARC 13 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 11-Rung, Steel, 11 Steps, Safety Yellow Finish (WLFC1211-Y)
- TRI-ARC 10 ft 2 in Fixed Ladder, Aluminum, 10 Steps, Side Step Exit, Aluminum Finish, 300 lb Load Capacity (WLA6SS)
- Tri-Arc Ladders