Shop All Fixed Ladders
Tri-Arc
12 ft Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Gray Powder Coated Finish
Mfr # WLFC1113
Zoro # G2232627
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$832.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 13
- Overall Height 12 ft
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # WLFC1113
- Zoro # G2232627
- Country of Origin Viet Nam
- Category Fixed Ladders
Dimensions
Overall Height | 12 ft |
Overall Width | 36 in |
Top Step Height | 12 ft |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Tread Depth | 3/4" |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 12 ft |
Details
Item | Fixed Ladder with Safety Cage |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 13 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Top |
Climbing Angle | 90 ? |
Item - Fixed Ladders | Fixed Cage Ladder |
Color | Gray |
Rung Spacing | 12" |
Description
Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Top, Overall Height 12 ft, Overall Width 36 in, Material Steel, Load Capacity 500 lb, Number of Steps 13, Top Step Height 12 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Gray Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Car Curb RampDriveway Rubber Threshold Car Curb-Side Bridge, PCRBDR24 (PCRBDR24)
- SERCO Safety Leg Release Chains/Cables, Below (8-9610)
- VESTIL Lift Master Fork Truck Boom (LM-HRT-4-24)
- DAYTON Limit Switch, Includes: UL E212027 (EW-32)
- TRI-ARC 25 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1222)
- TRI-ARC 102 in Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7506246)
- TRI-ARC 12 ft. Ladder, Steel, Standard Fixed, 13-Rung, Steel, 13 Steps, Safety Yellow Finish (WLFS0113-Y)
- TRI-ARC 15 ft Fixed Ladder with Safety Cage, Steel, 12 Steps, Top Exit, Gray Powder Coated Finish (WLFC1212)
- TRI-ARC 82 in Ladder, Aluminum, 4 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL504)
- TRI-ARC 14 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFC1212-Y)
- QUAL-CRAFT Ladder Hook W/Roller (2481)
- Tri-Arc Ladders