Shop All Rolling Ladders
Tri-Arc
116 in H Steel Stock Picking Rolling Ladder, 8 Steps, 450 lb Load Capacity
Mfr # KDSP108246
Zoro # G9900292
product price: $943.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$943.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # KDSP108246
- Zoro # G9900292
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 116 in |
Bottom Width | 35 in |
Base Depth | 73 in |
Overall Width | 35 in |
Step Width | 24 in |
Handrail Height | 36 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Description
Stock Picking Rolling Ladder, Material Steel, Platform Height 80 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 116 in, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 73 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 12 ft., 2600 lb. (EN30X12)
- STENS Rope 146-907 #3 1/2 Solid Braid; 146-907 100' (146-907)
- DAYTON Enter Roller (MHG226G)
- HARRINGTON Electric Chain Hoist, 125 lb, 6 ft, Hook Mounted - No Trolley, White (ED125DA-6)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (WLSR103166)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDEC115246)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003242-D2)
- TRI-ARC 56 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (KDTF102242)
- TRI-ARC 72 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity (WLAR104165-D5)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR104246-D2)
- COTTERMAN 50 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (1002R2626A6E20B3C1P6)
- Tri-Arc Rolling Ladders