Shop All Fixed Ladders
Tri-Arc
112 in Ladder, Steel, 7 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity
Mfr # UCL7507242
Zoro # G9831403
product price: $793.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$793.99
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Material Steel
- Number of Steps 7
- Overall Height 112 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # UCL7507242
- Zoro # G9831403
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 112 in |
Overall Width | 30 in |
Top Step Height | 70 in |
Step Width | 24 in |
Handrail Height | 42 in |
Step Depth | 7 in |
Platform Height | 70" |
Bottom Width | 30 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Ladder |
Load Capacity | 1,000 lb |
Material | Steel |
Number of Steps | 7 |
Standards | Osha |
Finish | Yellow Powder Coated |
Ladder Tread | Serrated |
Handrails Included | Yes |
Color | Yellow |
Climbing Angle | 75 ? |
Vertical Clearance | 68 in |
Step Tread | Serrated |
Item - Fixed Ladders | Standard 75 Angle Base Ladder - Serrated |
Description
Item Ladder, Overall Height 112 in, Overall Width 30 in, Step Tread Serrated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 75 Degrees , Number of Steps 7, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 68 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 70 in, Standards OSHA, Step Depth 7 in, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Strap Puller, 1 t, 25 ft. Strap, USA Made (WS-25)
- CRAMER Office Step Stool, 14-1/2" H, 350lb Red (1001-43)
- LUXOR Tub Cart, (2) Shelves, L, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 2 Shelves (TC21-B)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 6 in., 1750 lb., A (1NVU2)
- TRI-ARC 15 ft Fixed Ladder with Safety Cage, Steel, 12 Steps, Top Exit, Gray Powder Coated Finish (WLFC1212)
- TRI-ARC 14 ft. Ladder, Steel, Standard Fixed, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0115-Y)
- TRI-ARC 82 in Ladder, Aluminum, 4 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL504)
- TRI-ARC 25 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1222)
- TRI-ARC 13 ft. Ladder, Steel, Standard Fixed, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0114-Y)
- TRI-ARC 18 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFC1216-Y)
- WERNER Straight Ladder, Fiberglass, 300 lb Load Capacity (D6212-1)
- Tri-Arc Fixed Ladders