Shop All Fixed Ladders
Tri-Arc
112 in Ladder, Steel, 7 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity
Mfr # UCL9007246
Zoro # G9831367
product price: $580.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$580.99
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Material Steel
- Number of Steps 7
- Overall Height 112 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # UCL9007246
- Zoro # G9831367
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 112 in |
Overall Width | 30 in |
Top Step Height | 70 in |
Step Width | 24 in |
Handrail Height | 42 in |
Bottom Width | 30 in |
Platform Height | 70" |
Manufacturers Warranty Length | 1 yr |
Step Depth | 2 1/2 in |
Details
Item | Ladder |
Load Capacity | 1,000 lb |
Material | Steel |
Number of Steps | 7 |
Standards | Osha |
Finish | Yellow Powder Coated |
Ladder Tread | Perforated |
Step Tread | Perforated |
Color | Yellow |
Handrails Included | Yes |
Climbing Angle | 90 ? |
Vertical Clearance | 68 in |
Item - Fixed Ladders | Standard 90 Angle Base Ladder - Perforated |
Description
Item Ladder, Overall Height 112 in, Overall Width 30 in, Step Tread Perforated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 90 Degrees , Number of Steps 7, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 68 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 70 in, Standards OSHA, Step Depth 2 1/2 in, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Silver (EE2802TFX8)
- STREN-FLEX Synthetic Web Sling, Type 3, 13 ft L, 2 in W, Nylon, Yellow (EEF4-902-13)
- PEERLESS CHAIN 3/8X2 LAP LINK, ZP, 8034435 (8034435)
- LITTLE GIANT Drop-Gate Truck, 12 ga. Steel (Deck)/13 ga. Exp/ed Metal, 3600 lb (CAWD30606PY)
- TRI-ARC 23 ft Fixed Ladder with Safety Cage, Steel, 20 Steps, Top Exit, Gray Powder Coated Finish (WLFC1220)
- TRI-ARC 15 ft Fixed Ladder with Safety Cage, Steel, 12 Steps, Top Exit, Gray Powder Coated Finish (WLFC1212)
- TRI-ARC 102 in Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7506246)
- TRI-ARC 32 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 30-Rung, Steel, 30 Steps, Safety Yellow Finish (WLFC1230-Y)
- TRI-ARC 29 ft Fixed Ladder with Safety Cage, Steel, 26 Steps, Top Exit, Gray Powder Coated Finish (WLFC1226)
- TRI-ARC 92 in Ladder, Steel, 4 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5004242)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Gray Powder Coated Finish (WLFC1221)
- Tri-Arc Fixed Ladders