Shop All Rolling Ladders
Tri-Arc
112 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity
Mfr # KDSR107246-XR
Zoro # G3374196
product price: $1,203.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
$1,203.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # KDSR107246-XR
- Zoro # G3374196
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 112 in |
Bottom Width | 35 in |
Base Depth | 77 in |
Step Width | 24 in |
Overall Width | 35 in |
Handrail Height | 42 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Description
Rolling Ladder, Material Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 112 in, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 77 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Rear-Exit Gate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/4 T80 CLEVIS GRAB HOOK, SC, 8024215 (8024215)
- PENTALIFT Holdown Sub-Assembly Parts, Nylon Holdow (302-0420)
- PETZL AirLine, Throw Line, 60 m (R02Y 060)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap, 24VDC (BX-30B)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106246-D3)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103242-D2)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (UCU500930242)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110246-D3)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 7-Step (KDEC107246-Y)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D5)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R2630A2E10B3C1P6)
- Tri-Arc Ladders