Shop All Rolling Ladders
Tri-Arc
112 in H Aluminum Wheelbarrow Ladder, 8 Steps, 350 lb Load Capacity
Mfr # WLARTR108244
Zoro # G3373749
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$910.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # WLARTR108244
- Zoro # G3373749
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 112 in |
Bottom Width | 37 in |
Base Depth | 70 1/2 in |
Overall Width | 37 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 32 in |
Step Depth | 7 in |
Step Width | 24 in |
Description
Wheelbarrow Ladder, Material Aluminum, Platform Height 80 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 112 in, Number of Steps 8, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 70 1/2 in, Overall Width 37 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Aluminum Mill, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Sngl Leg Chain Slng, 1/2 in dia, 4ft L, Oblong to Oblong Link, 15,000lb Lmt (10SOO1/2-04)
- ALL GEAR Bull Rope, PES/Nylon, 3/4 In. dia., 150ft L (AGBR34150)
- LITTLE GIANT Multi-Shelf Order Picking Truck, 30 x 60", Steel, 3 Shelves, 3600 lb (3M-3060-6PH-WSP)
- HAMILTON V Groove Wheel, 4X1-1/2 1-3/16Pb (W-4-VL-1-3/16)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCS500530246)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103244-D4)
- TRI-ARC 44 in H Steel Tilt and Roll Ladder, 2 Steps, 300 lb Load Capacity (KDMF102166)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCU500540246)
- TRI-ARC Rolling Ladder, 4 Steps, Serrated Tread (WLAR104245)
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113242-D3)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218XSU)
- Tri-Arc Rolling Ladders