Shop All Rolling Ladders
Tri-Arc
112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity
Mfr # WLAR108245-D4
Zoro # G0978577
Item requires special delivery charges. A $430.00 per item surcharge will be applied.
$1,597.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Platform Depth 21 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # WLAR108245-D4
- Zoro # G0978577
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 21 in |
Platform Width | 24 in |
Overall Height | 112 in |
Bottom Width | 36 in |
Base Depth | 72 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Step Depth | 7 in |
Handrail Height | 32 in |
Overall Width | 36 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 80 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 112 in, Number of Steps 8, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 72 in, Overall Width 36 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT 6 Ft LX1"W Eye Eye Polyester Web Sling-3200/1600/1280 Lbs Capacity (JLEE1801TFX6)
- CROSBY Anchor Shackle, 1/2" Body Sz, Painted (1021029)
- DAYTON Dayton GWK-4YX96-LW 4YX96 Load Wheel Kit for Manual Pallet Jack - Black (GWK-4YX96-LW)
- LOUISVILLE 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-24PT)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 9-Step (KDEC109246-Y)
- TRI-ARC 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (UCS500830242)
- TRI-ARC Rolling Ladder, 5 Steps, Serrated Tread (WLAR105245)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDEC110246)
- TRI-ARC 136 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSP110242)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 11-Step (KDEC111242-Y)
- COTTERMAN 202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity (1516R3242A1E30B4W4C1P3)
- Tri-Arc Ladders