Shop All Fixed Ladders
This Product is Discontinued
Tri-Arc
11 ft Fixed Ladder, Steel, 8 Steps, Top Exit, Gray Powder Coated Finish, 500 lb Load Capacity (Discontinued)
Mfr # WLFS0208
Zoro # G0980826
Item requires special delivery charges. A $174.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 8
- Overall Height 11 ft
- Overall Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # WLFS0208
- Zoro # G0980826
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 11 ft |
Overall Width | 25 in |
Top Step Height | 7 ft |
Step Width | 18 in |
Handrail Height | 42 in |
Rung Dia. | 3/4 in |
Tread Depth | 3/4" |
Manufacturers Warranty Length | 1 yr |
Details
Item | Fixed Ladder |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 8 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Top |
Color | Gray |
Item - Fixed Ladders | Walk-Thru Fixed Ladder |
Rung Spacing | 12" |
Climbing Angle | 90 Degrees |
Description
Fixed Ladder, Walk-Thru Included Yes, Exit Top, Overall Height 11 ft, Overall Width 25 in, Material Steel, Load Capacity 500 lb, Number of Steps 8, Top Step Height 7 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Gray Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrail Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.