Shop All Rolling Ladders
Tri-Arc
106 in H Steel Tilt and Roll Ladder, 7 Steps, 450 lb Load Capacity
Mfr # KDRF107166
Zoro # G2139630
product price: $580.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$580.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # KDRF107166
- Zoro # G2139630
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 106 in |
Bottom Width | 31 in |
Base Depth | 61 1/2 in |
Step Width | 16 in |
Handrail Height | 36 in |
Overall Width | 31 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 106 in, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 31 in, Base Depth 61 1/2 in, Overall Width 31 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 10 in Semi-Pneumatic Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster Gs 6X2 Metal (R-GS-6MB)
- VESTIL Steel Truck Dockboard, 20000 lb., 60Wx60L (TS-20-6060)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Blue (N1017261-BLUE-CARDBOARD)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 800 lb Load Capacity (2610R2632A3E24B4W5C1P6)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (UCS500940242)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR104242-D3)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR104242)
- TRI-ARC 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (WLSR003246)
- TRI-ARC 82 in H Aluminum Wheelbarrow Ladder, 5 Steps, 350 lb Load Capacity (WLARTR105164)
- TRI-ARC 136 in H Steel Configurable Rolling Ladder, 10 Steps, 450 lb Load Capacity (UKDEC110246)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (SW932G)
- Tri-Arc Ladders