Shop All Rolling Ladders
Tri-Arc
106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity
Mfr # KDSR107166-D3
Zoro # G0980695
product price: $626.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$626.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 30 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # KDSR107166-D3
- Zoro # G0980695
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 30 in |
Platform Width | 16 in |
Overall Height | 106 in |
Bottom Width | 27 in |
Base Depth | 77 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 36 in |
Step Depth | 7 in |
Overall Width | 27 in |
Step Width | 16 in |
Description
Rolling Ladder, Material Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 106 in, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 16 in, Bottom Width 27 in, Base Depth 77 in, Overall Width 27 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 1/2 Ton Low Headroom Plain Trolley, 2"- 8.66" (PT005-ATP)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2 Zinc Ring (N100-315)
- VESTIL Fork Blade Protector Polyethylne, 4x60, PR (F4-60)
- MASTER MAGNETICS Master Magnetics ML74C HD Bulk Parts Lifter 8 to 9 Lb. Pull with Nylon Base (ML74C)
- TRI-ARC Rolling Ladder, All-Terrain, 11-Step (KDRF111166)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDEC107246)
- TRI-ARC 82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (WLAR105244-D4)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003246-D3)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 5-Step (KDEC105246-Y)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR104246-D2)
- BALLYMORE 73 in H Steel Stock Picking Rolling Ladder, 4 Steps, 450 lb Load Capacity (SW420G)
- Tri-Arc Ladders