Shop All Fixed Ladders
Tri-Arc
102 in Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity
Mfr # UCL5006246
Zoro # G9831552
product price: $579.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$579.99
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Material Steel
- Number of Steps 6
- Overall Height 102 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # UCL5006246
- Zoro # G9831552
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 102 in |
Overall Width | 30 in |
Top Step Height | 60 in |
Step Width | 24 in |
Handrail Height | 42 in |
Step Depth | 10 in |
Bottom Width | 30 in |
Manufacturers Warranty Length | 1 yr |
Platform Height | 60" |
Details
Item | Ladder |
Load Capacity | 1,000 lb |
Material | Steel |
Number of Steps | 6 |
Standards | Osha |
Finish | Yellow Powder Coated |
Ladder Tread | Perforated |
Step Tread | Perforated |
Handrails Included | Yes |
Vertical Clearance | 58 in |
Climbing Angle | 50 ? |
Color | Yellow |
Item - Fixed Ladders | Standard 50 Angle Base Ladder - Perforated |
Description
Item Ladder, Overall Height 102 in, Overall Width 30 in, Step Tread Perforated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 50 Degrees , Number of Steps 6, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 58 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 60 in, Standards OSHA, Step Depth 10 in, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Walkboard - Aluminum Plywood - A - 24" W x 7' L (0054-236)
- US CARGO CONTROL 2" x 12' Black Car Tie Down w/ Flat Snap Hooks (5112FSH-BLK)
- CHECKERS Wheel Chock, Orange, 9"W, 9"H, Single Style (UC1500-6)
- MAGLINER Curb Ramp, Used w 5PWC3, 5PWC4 (RDCR)
- TRI-ARC 13 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 11-Rung, Steel, 11 Steps, Safety Yellow Finish (WLFC1211-Y)
- TRI-ARC 15 ft. Ladder, Steel, Standard Fixed, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFS0116-Y)
- TRI-ARC 8 ft. 6" Ladder, Walk-Thru Fixed, Steel, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0206-Y)
- TRI-ARC 19 ft. 6" Ladder, Walk-Thru Fixed, Steel, 17-Rung, Steel, 17 Steps, Safety Yellow Finish (WLFS0217-Y)
- TRI-ARC 102 in Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7506246)
- TRI-ARC 29 ft Fixed Ladder with Safety Cage, Steel, 26 Steps, Top Exit, Gray Powder Coated Finish (WLFC1226)
- COTTERMAN 24 ft 8 in Fixed Ladder with Safety Cage, Steel, 22 Steps, Forward Exit, Powder Coated Finish (M22WC C1)
- Tri-Arc Ladders