Shop All Rolling Ladders
Tri-Arc
102 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity
Mfr # KDSR106246-XR
Zoro # G3374205
product price: $1,050.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,050.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # KDSR106246-XR
- Zoro # G3374205
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 102 in |
Bottom Width | 35 in |
Base Depth | 70 in |
Step Width | 24 in |
Step Depth | 7 in |
Overall Width | 35 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Description
Rolling Ladder, Material Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 102 in, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 70 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Rear-Exit Gate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000002)
- ROADPRO Ratchet Tie-Downs, w/Anti-Scratch, 1x15ft. (RPRTD04R)
- ZORO SELECT Conveyor Table, 22 In.Between Frame (33VE07)
- ZORO SELECT Plate Caster, 250 lb. Load Rating, Swivel (P2S-R040G-P-SB)
- TRI-ARC 102 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106242-XR)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103162)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106166-D2)
- TRI-ARC 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (WLAR002165-D4)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCU500530246)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCU500620246)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 15-Step (KDEC115242-Y)
- Tri-Arc Ladders