Shop All Rolling Ladders
Tri-Arc
102 in H Aluminum Wheelbarrow Ladder, 7 Steps, 350 lb Load Capacity
Mfr # WLARTR107245
Zoro # G3373660
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$930.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # WLARTR107245
- Zoro # G3373660
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 102 in |
Bottom Width | 37 in |
Base Depth | 61 1/2 in |
Handrail Height | 32 in |
Overall Width | 37 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Description
Wheelbarrow Ladder, Material Aluminum, Platform Height 70 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 102 in, Number of Steps 7, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 61 1/2 in, Overall Width 37 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Aluminum Mill, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Flat Cable Connector, Brass, 0.47x1.97 Max (CBF-24)
- CAMPBELL CHAIN & FITTINGS 3/16" Grade 30 Proof Coil Chain, Zinc Plated, 150' per Square Pail (T0143326)
- BULK-STRAP Cinch Strap, 1-1/2" x 48", Black (A1548SSB)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps (1008R1824A6E10B4C1P6)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003242)
- TRI-ARC 142 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110242-XR)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110246)
- TRI-ARC 82 in H Aluminum Wheelbarrow Ladder, 5 Steps, 350 lb Load Capacity (WLARTR105245)
- TRI-ARC 102 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106246-XR)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCU500630242)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N2630A6E10B3C1P6)
- Tri-Arc Ladders