Shop All Rolling Ladders
Tri-Arc
102 in H Aluminum Rolling Ladder, 7 Steps
Mfr # WLAR107165
Zoro # G204104099
product price: $508.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$508.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 14 in
- Platform Width 16 in
- Step Tread Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLAR107165
- Zoro # G204104099
- UPC # N
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 14 in |
Platform Width | 16 in |
Overall Height | 102 in |
Bottom Width | 26 in |
Base Depth | 57 in |
Handrail Height | 32 in |
Step Depth | 7 in |
Step Width | 16 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 26 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 70 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 102 in, Number of Steps 7, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 16 in, Bottom Width 26 in, Base Depth 57 in, Overall Width 26 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Hot Galvanized, 800' per Drum (T0120432)
- DUTTON-LAINSON Dutton-Lainson 70475 Ratchet Repair Kit for Dutton-Lainson Pulling Winches - 6294A (70475)
- ZORO SELECT Fork Extensions, 120in.L x 5 in.W, Pin, PK2 (35LU41)
- MAGLINER Truck, Hand, 500 Lb (HMK111AA1)
- TRI-ARC 66 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (KDTF103166)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 3-Step (KDEC103246-Y)
- TRI-ARC 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (UCS500840242)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003166-D2)
- TRI-ARC 56 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (KDTF102242)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106166-D3)
- BALLYMORE Tilt and Roll Laddr, 32in.Wx53in.D, 5 Step (TA-5-24)
- Tri-Arc Rolling Ladders