Shop All Rolling Ladders
Tri-Arc
102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity
Mfr # WLAR107244-D4
Zoro # G0978516
product price: $699.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$699.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 21 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLAR107244-D4
- Zoro # G0978516
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 21 in |
Platform Width | 24 in |
Overall Height | 102 in |
Bottom Width | 32 in |
Base Depth | 64 in |
Step Width | 24 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 32 in |
Overall Width | 32 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 70 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 102 in, Number of Steps 7, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 64 in, Overall Width 32 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bollard, 146-1/4 in. L (DCBB-42-4.5)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1000 lb. (P-U-060X020/050K)
- DAYTON Load Chain Hoist (GGS_57021)
- BUYERS PRODUCTS Molded Rubber Bumper - 2-1/2 x 4-1/8 x 6-3/4 Inch Tall - Set of 2 (B5264)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (WLSR104246)
- TRI-ARC 54 in H Steel Tilt and Roll Ladder, 3 Steps, 300 lb Load Capacity (KDMF103166)
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114242-XR)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDSR105162)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106242-D3)
- TRI-ARC 176 in H Steel Configurable Rolling Ladder, 14 Steps, 450 lb Load Capacity (UKDEC114242)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103214PSU)
- Tri-Arc Ladders