Shop All Fixed Ladders
Tri-Arc
10 ft. Ladder, Standard Fixed Cage, Steel, 11-Rung, Steel, 11 Steps, Safety Yellow Finish
Mfr # WLFC1111-Y
Zoro # G2281297
product price: $903.99
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.
$903.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 11
- Overall Height 10 ft.
- Top Step Height 10 ft.
- Walk-Thru Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLFC1111-Y
- Zoro # G2281297
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 10 ft. |
Top Step Height | 10 ft. |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Item | Ladder,Standard Fixed Cage,Steel,11-Rung |
Material | Steel |
Number of Steps | 11 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Finish | Safety Yellow |
Item - Fixed Ladders | Fixed Cage Ladder |
Rung Spacing | 12" |
Ladder Tread | Steps-Grip Strut Tread |
Description
Ladder,Standard Fixed Cage,Steel,11-Rung
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carpet Ram, Carriage Mntd, 144 x 2-3/4 In (CR-144-2)
- ROYAL BASKET TRUCKS Cube Truck, 3/4 cu. yd., 600 lb. Cap, Gray (G16-GRX-PGA-4UNN)
- KELLEY Holdown Springs, Holdown Pawl Spring (030-116)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 325 lb (2.05256.445)
- TRI-ARC 8 ft. Ladder, Steel, Standard Fixed, 9-Rung, Steel, 9 Steps, Safety Yellow Finish (WLFS0109-Y)
- TRI-ARC 29 ft Fixed Ladder with Safety Cage, Steel, 26 Steps, Top Exit, Gray Powder Coated Finish (WLFC1226)
- TRI-ARC 22 ft Fixed Ladder with Safety Cage, Steel, 19 Steps, Top Exit, Gray Powder Coated Finish (WLFC1219)
- TRI-ARC 82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9003246)
- TRI-ARC 23 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 21-Rung, Steel, 21 Steps, Safety Yellow Finish (WLFC1221-Y)
- TRI-ARC 30 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 28-Rung, Steel, 28 Steps, Safety Yellow Finish (WLFC1228-Y)
- COTTERMAN 13 ft 3 in Fixed Ladder, Steel, 14 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F14S C1)
- Tri-Arc Ladders