Trexonic TRX-16TRQ Retro Wireless Bluetooth; Record & CD Player in Turquoise
Mfr # TRX-16TRQ
Zoro # G004053801
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trexonic
- MFR # TRX-16TRQ
- Zoro # G004053801
- UPC # 672975049775
- Country of Origin China
- Category CD & Tape Players
Description
Trexonic 50's inspired Record Player is designed to be a blast from the past. But don't let its fun retro design fool you - it’s loaded with all the music playing technology of the past 70 years. Including a record player a with 3-speed belt driven turntable (33 1/3, 45, 78 RPM) which plays all of your vinyl records and favorite albums. Built-in Bluetooth wirelessly streams your favorite music from across the room. Record from Vinyl to MP3 via USB with included built in option. Features include a built-in CD player, stereo speakers and AM/FM Radio with backlit tuner. Designed with a 50's inspired faceplate. 3.5mm Aux-In and headphone jack for playing music from any non-Bluetooth device.
Specifications- Color: Turquoise
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Extra-Cushioned Mouse Wrist Pad, Black (K57822US)
- ILC Replacement for IEC Sr44 (SR44 IEC)
- ILC Replacement for Fluke 3524222 Battery (3524222 BATTERY FLUKE)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- NAXA ELECTRONICS Nana NPB-268 Portable CD & Cassette Boom box (NPB-268)
- JENSEN Wall Mountable Bluetooth Music System wi (JBS-215T2)
- MAXELL Maxell T37016 60 Minute - Normal Bias; Audio Cassette - Pack of 2 (109024)
- HAMILTONBUHL AudioMVP Boombox CD/FM/Bluetooth Media Player (HB100BT2)
- HARMAN PROFESSIONAL SOLUTIONS Jbl Portable 8 2 Way Pa (EON208P)
- GPX Cassette Player with AM/FM Radio (CAS337B)
- JENSEN Portable Bluetooth AM/FM Cassette Player (MCR-60)
- Trexonic CD & Tape Players