Trexonic TRX-1580 14.1 in. Portable DVD Player with TFT-LCD Screen & USB; SD & AV Inputs
Mfr # TRX-1580
Zoro # G004152368
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trexonic
- MFR # TRX-1580
- Zoro # G004152368
- UPC # 608573108705
- Country of Origin China
- Category DVD Players
Description
Enjoy Your Entertainment Longer! This unit provides you a rechargeable battery so you don’t have to be tied down to a charging cable. Charge On the Go! You don’t have to worry about leaving entertainment behind when you can easily take it along for the ride! with the included Car Adaptor, you can enjoy your favorite movies while you are out and about. Find Your Own Angle! This convenient Portable DVD player provides you a 90 Degree rotation to the left and a 180 Degree rotation the right, allowing you to fully turn your screen, and even close the unit with the screen pointing out. Play It Your Way! Choose the right input for you: SD / USB / Earphones Input / AV Input/ AV Output/DC Input. This unit makes a wonderful gift for your friends and family, coworkers, and anyone with kids who appreciates the power of entertainment! Whether you enjoy this unit in your man cave, on a camping trip, or even during a picnic, you can’t go wrong with the reliability and quality of Trexonic.
Features- Enjoy your movies and other digital files on the go with this portable dvd player
- Easily connect it to a television or take it with you wherever you wish thanks to its long lasting rechargeable battery
- The TFT high resolution screen swivels 270° and tilts 180° for perfect enjoyment at any angle
- The wide 14 inch display ensures clear and beautiful images
- It supports several formats so you can enjoy a plethora of different files, whether on a flash drive, memory card or disc
- Remote Control, Earphone, Car Charger, AV Cable, Power Adapter, User Manual
- Size: 14.1 in.
- Weight: 6.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah F2 Battery Replaces Texas Hunter 400 lb. Fill Deer Feeder (MAX3931447)
- DURACELL Procell Professional Alkaline Batteries - Size 9V, 9V, 12PK (DURPC1604)
- MORPHEUS 360 TREMORS Stereo Wireless Headphones with Microphone, Black (HP4500B)
- TRIPLETT Female DC Plug to Terminal Block, PK10 (TBFB-10PK)
- LG ELECTRONICS 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive w/M-DISC (GP70NS50)
- MARTIN RANGER HD Dvd 950 Pro Professional Karaoke Player (DVD950PRO)
- EZ DUPE Blue-Ray Duplicator, 5-Copy (BR05PIB)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics LCAS2 AudioStar ALPHA - 6 Station Listening Center (LCAS2)
- CONTINUUS DVD Player, 1-3/4" Depth, 6-9/64" H (CA-200DVD)
- LG ELECTRONICS 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive w/M-DISC Support (GP65NG60)
- OUTPUT 14.1 in. Portable DVD Player with TFT-LCD Screen & USB; SD & AV Inputs (OU1591434)
- Trexonic DVD Players