Trexonic TR-D12RED 12 in. Ultra Lightweight Rechargeable Widescreen LED Portable TV
Mfr # TR-D12RED
Zoro # G904151300
Product Information
- Brand Trexonic
- MFR # TR-D12RED
- Zoro # G904151300
- UPC # 672975337469
- Country of Origin China
- Category Universal Remotes
Description
The Trexonic Portable Ultra Lightweight Rechargeable Widescreen 12"" LED TV With HDMI, SD, MMC, USB, VGA, Headphone Jack, AV Inputs and Output And Built-in Digital Tuner offer you the luxury of high quality entertainment on the go! This easily portable and lightweight entertainment unit is made for your convenience and pleasure. While movie nights at home are great, and movie theaters are a wonderful way to enjoy new releases, we've all found ourselves out and about, traveling or running errands while missing the comfort of our favorite shows and movies. Now you can take your beloved digital video content along no matter where your road may lead.The sleek design of this portable television make it a pleasure to look at even before you turn on the power!
Specifications- Panel: 12-inch LED Widescreen
- Resolution: 1280 x 720
- Aspect Ratio: 16:9
- Peak Brightness: 500 cd/m2
- Contrast Ratio: 300:1
- Viewing Angle: 165°
- Response Time: 8ms
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fuji Cr2/38-l (CR2/38-L FUJI)
- CABLE WHOLESALE Cable Wholesale 8102-66107 7 ft. 6P & 6C Silver Satin Straight; Telephone Cord Data - RJ12 (8102-66107)
- MOUNT-IT Tablet Arm Mount Holder for 10 Inch Screens (MI-1401)
- MAX PRO Super Blast Pump Horn (PH-007-218)
- TREXONIC Trexonic TR-D12 12 in. Portable Ultra Lightweight Rechargeable Widescreen LED TV (TR-D12)
- NOSO Clean Remote Big Button CR2BB Universal TV Remote Pack Of 5, 5PK (CR2BB-5)
- RCA Remote Control, Plastic, IR, Clear Color (R230C1)
- NOSO Clean Remote CR1 Universal TV Remote Pack Of 100, 100PK (CR1-100)
- GE GE Universal Remote Control, 3-Device, Black, 34927 (34927)
- RCA Deluxe Banana Plugs, Pack/2 (AH10R)
- QFX Digital Multimedia Player (VP-109)
- Trexonic Universal Remotes