Trexonic TR-D12 12 in. Portable Ultra Lightweight Rechargeable Widescreen LED TV
Mfr # TR-D12
Zoro # G904151096
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trexonic
- MFR # TR-D12
- Zoro # G904151096
- UPC # 602573510278
- Country of Origin China
- Category Universal Remotes
Description
The Trexonic Portable Ultra Lightweight Rechargeable Widescreen 12"" LED TV With HDMI, SD, MMC, USB, VGA, Headphone Jack, AV Inputs and Output And Built-in Digital Tuner offer you the luxury of high quality entertainment on the go This easily portable and lightweight unit is made for your convenience and pleasure. While movie nights at home are great, and movie theaters are a wonderful way to enjoy new releases, we’ve all found ourselves out and about, traveling or running errands while missing the comfort of our favorite shows and movies. Now you can take your beloved digital content along no matter where your road may lead.The sleek design of this portable television make it a pleasure to look at even before you turn on the power .
Features- Portable Ultra Lightweight Rechargeable Widescreen LED TV
- BeFree has your convenience in mind. Bluetooth may be your favorite connection, and we understand, but there are times when other options are needed. With you in mind, beFree Sound has jam-packed this ultimate party speaker with connections to ensure you have every option you need. This Speaker offers USB, SD, TG and AUX Inputs. It also features a Microphone Jack for your wired microphone, or you can connect the included wireless microphone and feel free to move around while you dance and sing to your favorite karaoke tunes.
- Size: 12 in.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD N8060 14A 346 Cam Lock 1.44 in. Cylinder Length – Mat Nickel (N8060 14A 346)
- MIGHTY MAX BATTERY 12V 100Ah Battery for Crown Embassy 12CE100 (ML100-1245)
- DURACELL Procell Constant D Alkaline Battery, 1.5V DC, 12 Pack (PC1300)
- VIDEO MOUNT PRODUCTS Heavy duty antenna Tri-pod - 36" (TR-36)
- PYLE Lcd Screen & Computer Keyboard Cleaning Kit, PCL106 (PCL106)
- RCA IR Guest Remote Control, Black (KM38R02)
- PYLE Dual Cassette Deck (PT649D)
- GE Remote Control 3 Device (34456)
- CLEAN REMOTE Large Button Universal Remote Control for Healthcare (CR2BB)
- CLEAN REMOTE Spillproof Universal Remote Control (CR1)
- NOSO Clean Remote Big Button CR2BB Universal TV Remote Pack Of 25, 25PK (CR2BB-25)
- Trexonic Universal Remotes