Shop All Traction Devices
Trex By Ergodyne
One Piece Ice Traction Device, M, PR
Mfr # 6300
Zoro # G3878366
product price: $12.99
/pr
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shoe Size 5 to 8
- Traction Material Steel
- Footwear Coverage Style Ball, Heel
- Traction Type Stud
- Traction Attachment Style Strap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trex By Ergodyne
- MFR # 6300
- Zoro # G3878366
- UPC # 720476167532
- Country of Origin China
- Category Traction Devices
Dimensions
Fits Shoe Size | 5 to 8 |
Size | 5 to 8 |
Traction Device Dimensions | 10-1/4 in L x 1/2 in W x 2-1/2 in H |
Width | 1/2 in |
Length | 10 1/4 in |
Height | 2 1/2 in |
Fits Footwear Size | 5 to 8 |
Dimensions | 10-1/4" L x 1/2" W x 2" Thick |
Details
Item | Traction Device |
Traction Material | Steel |
Footwear Coverage Style | Ball, Heel |
Traction Type | Stud |
Traction Attachment Style | Strap-On |
Suggested Environment | Outdoor |
For Use on Surface Types | Asphalt, Concrete, Gravel, Ice |
Suggested Traction Environment | Walking |
Upper Material | Rubber |
Gender | Men's |
Material | TPE Rubber |
Color | Black |
Footwear Brand | TREX BY ERGODYNE |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 10-1/4 in L x 1/2 in W x 2-1/2 in H, Traction Material Steel, Traction Attachment Style Strap-On, Fits Shoe Size 5 to 8, Black, Men's, For Use on Surface Types Asphalt, Concrete, Gravel, Ice, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Horn Strobe, Red, 0.170A, Wall Mnt (CN125712)
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-DG_12x18 (T1-1091-DG_12x18)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (9676XL)
- 3M Reading Glasses, +1.5, Gray, Polycarbonate (11377-00000-20)
- TREX BY ERGODYNE TREX 6300 Slip-On Ice Cleats, Size Large, Fits Men's Size 8 to 11, 1 Pair (6300)
- TREX BY ERGODYNE Adjustable Ice Traction Device, 11-14, PR (6300)
- TREX BY ERGODYNE Adjustable Ice Traction Device, L, PR (6310)
- TREX BY ERGODYNE Adjustable Ice Traction Device, M, PR (6310)
- TREX BY ERGODYNE Adjustable Ice Traction Device, XL, PR (6310)
- K1 SERIES Original Mid Sole Ice Cleat, 1 Pair (V9770150-O/S)
- DUE NORTH Ice Traction Aid, S/M, PR (V3550170-S/M)
- Trex By Ergodyne Traction Devices