Shop All Traction Devices
Trex By Ergodyne
Adjustable Ice Traction Device, XL, PR
Mfr # 6310
Zoro # G3878357
product price: $25.95
/pr
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shoe Size 11 to 14
- Traction Material Steel
- Footwear Coverage Style Ball, Heel
- Traction Type Stud
- Traction Attachment Style Pull-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trex By Ergodyne
- MFR # 6310
- Zoro # G3878357
- UPC # 720476167754
- Country of Origin Taiwan, Province of China
- Category Traction Devices
Dimensions
Fits Shoe Size | 11 to 14 |
Traction Device Dimensions | 10-1/4 in L x 1/2 in W x 2-1/2 in H |
Size | 11 to 14 |
Width | 1/2 in |
Length | 10 1/4 in |
Height | 2 1/2 in |
Fits Footwear Size | 11 to 14 |
Dimensions | 10-1/4" L x 1/2" W x 1-1/4" Thick |
Details
Item | Traction Device |
Traction Material | Steel |
Footwear Coverage Style | Ball, Heel |
Traction Type | Stud |
Traction Attachment Style | Pull-On |
Suggested Environment | Outdoor |
For Use on Surface Types | Asphalt, Concrete, Gravel, Ice |
Suggested Traction Environment | Walking |
Gender | Men's |
Material | TPE Rubber |
Upper Material | Rubber |
Color | Black |
Footwear Brand | TREX BY ERGODYNE |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 10-1/4 in L x 1/2 in W x 2-1/2 in H, Traction Material Steel, Traction Attachment Style Pull-On, Fits Shoe Size 11 to 14, Black, Men's, For Use on Surface Types Asphalt, Concrete, Gravel, Ice, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-WBIB-YM)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 110)
- BRADLEY Equa-Flo Cap Clamp (107-280)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, M (BD-1002-NPF-M)
- TREX BY ERGODYNE Adjustable Ice Traction Device, M, PR (6310)
- TREX BY ERGODYNE Adjustable Ice Traction Device, L, PR (6310)
- TREX BY ERGODYNE Adjustable Ice Traction Device, 11-14, PR (6300)
- TREX BY ERGODYNE One Piece Ice Traction Device, M, PR (6300)
- TREX BY ERGODYNE TREX 6300 Slip-On Ice Cleats, Size Large, Fits Men's Size 8 to 11, 1 Pair (6300)
- KORKERS Tufftrax 3-in-1 Overshoe Sandal XL, PR (IA5300-XL)
- YAKTRAX Footwear Traction, PR (08531)
- Trex By Ergodyne Foot Protection