Shop All Traction Devices
Trex By Ergodyne
Adjustable Ice Traction Device, M, PR
Mfr # 6310
Zoro # G3878332
product price: $22.55
/pr
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shoe Size 5 to 8
- Traction Material Steel
- Footwear Coverage Style Ball, Heel
- Traction Type Stud
- Traction Attachment Style Pull-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trex By Ergodyne
- MFR # 6310
- Zoro # G3878332
- UPC # 720476167730
- Country of Origin Taiwan, Province of China
- Category Traction Devices
Dimensions
Fits Shoe Size | 5 to 8 |
Traction Device Dimensions | 10-1/4 in L x 1/2 in W x 2-1/2 in H |
Size | 5 to 8 |
Width | 1/2 in |
Length | 10 1/4 in |
Height | 2 1/2 in |
Details
Item | Traction Device |
Traction Material | Steel |
Footwear Coverage Style | Ball, Heel |
Traction Type | Stud |
Traction Attachment Style | Pull-On |
Suggested Environment | Outdoor |
For Use on Surface Types | Asphalt, Concrete, Gravel, Ice |
Suggested Traction Environment | Walking |
Upper Material | Rubber |
Material | TPE Rubber |
Color | Black |
Gender | Men's |
Footwear Brand | TREX BY ERGODYNE |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 10-1/4 in L x 1/2 in W x 2-1/2 in H, Traction Material Steel, Traction Attachment Style Pull-On, Fits Shoe Size 5 to 8, Black, Men's, For Use on Surface Types Asphalt, Concrete, Gravel, Ice, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Stop Sign 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99883 (FD-2-C-16-99883)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Blue Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size L (DXG-E01-03L)
- CONDOR Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Condor Series (5JE28)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0028BL)
- TREX BY ERGODYNE Adjustable Ice Traction Device, L, PR (6310)
- TREX BY ERGODYNE Adjustable Ice Traction Device, XL, PR (6310)
- TREX BY ERGODYNE Adjustable Ice Traction Device, 11-14, PR (6300)
- TREX BY ERGODYNE TREX 6300 Slip-On Ice Cleats, Size Large, Fits Men's Size 8 to 11, 1 Pair (6300)
- TREX BY ERGODYNE One Piece Ice Traction Device, M, PR (6300)
- YAKTRAX Footwear Traction, PR (08534)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, 2XL, PR (JD510-XXL)
- Trex By Ergodyne Foot Protection