Shop All Footwear Accessories
Trex By Ergodyne
6300 Ice Traction Device, Black
Mfr # EGO16753
Zoro # G407203643
product price: $29.15
/pr
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber; Carbon Steel
- Size M/5-8
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trex By Ergodyne
- MFR # EGO16753
- Zoro # G407203643
- UPC # 720476167532
- Country of Origin Taiwan, Province of China
- Category Footwear Accessories
Dimensions
Size | M/5-8 |
Details
Material | Rubber; Carbon Steel |
Item | 6300 Ice Traction Device |
Color | Black |
Description
Trex 6300 SlipOn Ice Cleats are lightweight ice grips for boots to prevent slipandfall injuries on the ice With eight replaceable spike grips, these ice cleats provide tenacious traction and extra stability on ice and snow Stretchable rubber with textured interior hugs the toe and heel of your shoe or boot Enjoy fullfoot traction from rugged, heattreated, carbon steel studs that line the length of the foot with a thicker, undersole tread and a reinforced toe cap for more durable wear and better grip Large thumb tabs on the heels allow easy on and off Onepiece, reliable cleats are flexible in temperatures as low as negative 40 degrees Fahrenheit negative 40 degrees Celsius and won't break in cold temperatures They are lightweight and compact so cleats are easy to store The medium size fits US men's footwear from 5 to 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 10, 100PK (92-220)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XXXL)
- ERB SAFETY ERBOmega II Hard Hat, 6-Point Ratchet Suspension, Blue, (19956)
- ULTRATECH Spill Cont. Berm, Economy, 2244gal, 15 ft L (8280)
- TREX BY ERGODYNE Replacement Studs, PK8 (6301)
- TREX BY ERGODYNE IceTractionDevice, Blk, StrapOnHeel, M/L, PR (6315)
- TREX BY ERGODYNE Ice Cleats Mid-Sole for Heeled Boot, Orange, Tungsten Carbide Studs (6317)
- TREX BY ERGODYNE Ice Traction Device, Black, 1 pc., XXL, PR (6300)
- TREX BY ERGODYNE Ice Traction Device, 1 pc., S, PR (6304)
- TREX BY ERGODYNE IceTraction Device, Blk, StrapOnHeel, XL, PR (6315)
- ADAMSBUILT FISHING Womens Smith River Felt Sole Wading Boot Size 8 (ABWSRWB8)
- Trex By Ergodyne Footwear Accessories