Shop All Residential Fans
Treva/O2Cool
Necklace Fan, 1 Speeds, Gray, Breakaway Lanyard
Mfr # FN0280100O012000
Zoro # G4549350
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 1/2 in
- Includes Breakaway Lanyard
- Voltage 3V DC
- Watts 38 W
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Treva/O2Cool
- MFR # FN0280100O012000
- Zoro # G4549350
- UPC # 755247172965
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 4 1/2 in |
Width | 3 1/2 in |
Fan Cord Length | No Cord |
Depth | 1 1/4 in |
Description
Necklace Fan, Fan Mounting Location Table, Number of Speeds 1, Non-Oscillating, Fan Cord Length No Cord, Fan Power Source Battery Operated, 38 W Watts, 2900 RPM RPM, Number of Blades 18, 0.3 A Amps, Height 4 1/2 in, Width 3 1/2 in, Bearing Type Sleeve, Blade Material Plastic, Gray, FCC Compliant, Breakaway Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL R8110-412 Violet Spring For (R8110-412)
- JOHNSON CONTROLS Pressure Control, Low, 50 to 500 (P70CA-2C)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161222GA)
- DAYTON Replacement Bearing (53J917)
- TREVA/O2COOL Compact Fan, 10" dia. Blade, 2 Speed, Watts: 4.6 (FD10002A)
- TREVA/O2COOL Clip Fan (FC05807)
- TREVA/O2COOL Clip Fan, 1 Speeds, Gray (FC04805)
- TREVA/O2COOL Compact Fan, 10" dia. Blade, 2 Speed, Watts: 13 (FD10006AU)
- TREVA/O2COOL Desk Fan, 5" dia. Blade, 2 Speed (FD05004)
- TREVA/O2COOL 10" Compact Fan, 2 Speeds, Gray, Plug-in with the AC adapter (FD10101A)
- O2COOL 10.55 in. H X 2.75 in. D 1 speed Misting Fan (FML0001)
- Treva/O2Cool Residential Fans