Shop All Residential Fans
Treva/O2Cool
Compact Fan, 10" dia. Blade, 2 Speed, Watts: 13
Mfr # FD10006AU
Zoro # G9195614
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes AC/DC Adapter
- Watts 13 W
- Fan Cord Length 5 ft
- Oscillation Non-Oscillating
- Head Tilt Adjustment 30 Degrees Up to 15 Degrees Down
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treva/O2Cool
- MFR # FD10006AU
- Zoro # G9195614
- UPC # 755247125602
- Country of Origin China
- Category Residential Fans
Dimensions
Fan Cord Length | 5 ft |
Blade Diameter | 10 in |
Details
Includes | AC/DC Adapter |
Item | Compact Fan |
Watts | 13 W |
Oscillation | Non-Oscillating |
Head Tilt Adjustment | 30 Degrees Up to 15 Degrees Down |
Includes Remote Control | No |
Fan Power Source | Battery Operated |
Number of Speeds | 2 |
Battery Requirements | (8) D Batteries |
Fan Mounting Location | Floor, Table |
Fan Shape | Square |
Description
Compact Fan, Overall Style - Fans Table, Fan Mounting Location Floor, Table, Number of Speeds 2, Non-Oscillating, Fan Cord Length 5 ft, Fan Power Source Battery Operated, 13 W Watts, AC/DC Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x24x2 Synthetic Pleated Air Filter, MERV 10 (4YUX6)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 11 (54FF07)
- SPEEDI-BOOT Vent Boot Hanger, Oval, 6 x 10 x 4.5 (SBS-6106 WS)
- AIR HANDLER Pleated Air Filter, 20x25x1, MERV 7, Standard Capacity, Synthetic, GR5WM720251, White (GR5WM720251)
- TREVA/O2COOL 10" Compact Fan, 2 Speeds, Gray (FD10018L)
- TREVA/O2COOL Clip Fan, 1 Speeds, Gray (FC04805)
- TREVA/O2COOL 10" Compact Fan, 2 Speeds, Gray, Plug-in with the AC adapter (FD10101A)
- TREVA/O2COOL Clip Fan (FC05807)
- TREVA/O2COOL Compact Fan, 10" dia. Blade, 2 Speed, Watts: 4.6 (FD10002A)
- TREVA/O2COOL Desk Fan, 5" dia. Blade, 2 Speed (FD05004)
- POWERZONE PowerZone FES50-T2 Pedestal Fan with Drum/Stand, 3-Blade, 3-Speed, 120 V, Black (FES50-T2)
- Treva/O2Cool Residential Fans