Shop All Residential Fans
Treva/O2Cool
Clip Fan, 1 Speeds, Gray
Mfr # FC04805
Zoro # G4549411
original price:
$19.99
5% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 3/4 in
- Voltage 3V DC
- Watts 1.0 W
- Width 5 in
- Standards FCC Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treva/O2Cool
- MFR # FC04805
- Zoro # G4549411
- UPC # 755247198781
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 10 3/4 in |
Width | 5 in |
Fan Cord Length | No Cord |
Depth | 5 1/4 in |
Blade Diameter | 4 in |
Description
Clip Fan, Overall Style - Fans Clip-On, Fan Mounting Location Table, Number of Speeds 1, Non-Oscillating, Fan Cord Length No Cord, Fan Power Source Battery Operated, 1.0 W Watts, 2400 RPM RPM, Number of Blades 5, 0.3 A Amps, Height 10 3/4 in, Width 5 in, Bearing Type Sleeve, Blade Material Plastic, Polypropylene, Gray, FCC Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 48" Length (2DVY6)
- FOLLETT ICE Insulation, Jacket (PI502740)
- RHEEM Auto Limit Switch, 230 Deg. F (47-21900-01)
- ACCUMULAIR Pleated Air Filter, 20" x 27" x 1", 4 Pack (FD20X27A_4)
- TREVA/O2COOL Necklace Fan, 1 Speeds, Gray, Breakaway Lanyard (FN0280100O012000)
- TREVA/O2COOL Compact Fan, 10" dia. Blade, 2 Speed, Watts: 4.6 (FD10002A)
- TREVA/O2COOL Clip Fan (FC05807)
- TREVA/O2COOL 10" Compact Fan, 2 Speeds, Gray (FD10018L)
- TREVA/O2COOL 5" Table Fan, Non-Oscillating, 2 Speeds, 3VDC, White, FCC-Compliant Adapter (FD05805)
- TREVA/O2COOL 10" Compact Fan, 2 Speeds, Gray, Plug-in with the AC adapter (FD10101A)
- COMMERCIAL COOL 16 Inch High Velocity Floor Fan, Black, (CFF16B)
- Treva/O2Cool Residential Fans