Tretco OB2SS-36 32 in. Arctic Flame Stainless Steel Dual Burner Pan; Natural Gas
Mfr # OB2SS-36
Zoro # G604010907
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tretco
- MFR # OB2SS-36
- Zoro # G604010907
- UPC # 693892495650
- Country of Origin China
- Category Grills & Smokers
Description
Tretco was set out to bring out a wide range of fireplace supplies. Our collection includes Gas Logs, Valve key, Connection hose and Wine barrel fire pit. We offer the top notch products by combining both extraordinary design and functionality to make a brilliant choice for your outdoor. Our fire pits would make an ideal addition to any outdoor space and are sure to be cherished for years to come.
Our 32 x 6 in. Ultimate Stainless Steel burner comes with two rows of burners for twice the flame. Our 304 stainless steel burners are the best choice for the outdoors. It's also the perfect size for an 36 in. gas log set. Or use it for a fire glass display in your indoor vented fireplace or outdoor fire feature.
Specifications- Collection: Tretco
- Assembly Required: False
- Construction Material: 304 Stainless Steel
- Width: 10 in.
- Connection: Right or Left 0.5 in. NPT Hub
- Connection Kit: Not Included
- Dimension: 32 x 6.5 x 2.5 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECOR 2000 Plus Premise Spray - 16 oz. can (3006301)
- BAXTON STUDIO Skylar Walnut Brown Finished Cat Litter Box Cover House (166-10742)
- THETFORD CORPORATION Thetford 96527 Tank Blaster Holding Tank Cleaner; Black-Grey (T6H-96527)
- K-RAIN K2 Pro 5 in. H Adjustable Pop-Up Rotor (10131)
- TRETCO 29 in. 14GA Powder Coated Triple Extra Flame Burner Kit, Liquid Propane (OB3-BK1-30-LP)
- CUISINART 1-Burner Charcoal Grill (CCG-190)
- WEBER 18 BLK JumboJoe Grill (1211001)
- WEBER Smokey Mountain Cooker Charcoal Smoker, Charcoal, Steel, Black (721001)
- BLACKSTONE 4 Burner Liquid Propane Outdoor Griddle with Hood Black (2310)
- WEBER Gen SPX435 LP Gas Grill (36800001)
- NINJA GRL&SMOKR OD RED 1760W (OG701RD)
- Tretco Grills & Smokers