Shop All Pegboard Hooks
Treston
Wrench Set Holder, 2-1/2inHx1inWx22inD
Mfr # 838357-51
Zoro # G9621595
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 21 3/4 in
- Overall Depth 22 in
- Overall Height 2 1/2 in
- Number of Hooks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treston
- MFR # 838357-51
- Zoro # G9621595
- Country of Origin Finland
- Category Pegboard Hooks
Dimensions
Overall Width | 21 3/4 in |
Overall Depth | 22 in |
Overall Height | 2 1/2 in |
Depth | 22" |
Height | 2-1/2" |
Length | 21-7/8" |
Width | 1" |
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 1 in |
Description
Wrench Set Holder, Number of Hooks 1, Overall Height 2 1/2 in, Overall Length 1 in, Overall Width 21 3/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Wrenches, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Toolholder Accessory Type, Black Holding Clip, Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID301GY)
- GLOBAL INDUSTRIAL 1-1/2 Size Medium Flange Pipe Fitting 1.94 Fitting I.D. (798748)
- LEWISBINS Divider For Lewis Bin Part Number Sb2404 (DSB24-7)
- 80/20 Economy Drop-In T-Nut M6 (13182)
- TRESTON Tool Hook, 3inHx3-3/4inWx4-1/2inD, 22 lb. (831603-51)
- TRESTON Tool Hook, 2inHx6inWx1-31/32inD, 22lb., PK5 (853240-51)
- TRESTON Tool Hook, 6-3/16in.Projection, 22 lb., PK5 (853229-51)
- TRESTON ToolHook, 3/4inW, 1-19/64in.Projection, PK5 (853228-51)
- TRESTON Tool Hook, 2inHx2inWx8-21/32inD, 22 lb. (831646-51)
- TRESTON Hook Set, Mfr. No. (10) R1 - 853207-51 (855004-51)
- ZORO SELECT Double Straight Hook, 5", PK10 (787CX9)
- Treston Pegboard Hooks